Notice, Microwave Oven In Use, 10 in x 14 in, Reflective Sheeting, LCU5-0117-RD_14X10

  • Mfr # LCU5-0117-RD_14X10

  • Zoro # G9173906


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
Microwave Oven In Use
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0117-RD_14X10
Zoro #
G9173906
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Microwave Notice Reflective Label
Legend
Microwave Oven In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Microwave Oven In Use
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Microwave Notice Reflective Label

Description

Microwave Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.