Zoro Homepage

Notice, MSDS Information Inside, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U5-1330-RA_10X7

  • Zoro # G2107239


product price: $9.19
/ea

Key Features

Header
Notice
Legend
MSDS Information Inside
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1330-RA_10X7
Zoro #
G2107239
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
MSDS Information Inside
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
Language
English
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Information
Legend Color
Black
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Msds Information Inside
Maximum Service Temperature
170 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Notice
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Information Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.