Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Admittance Without A Permit, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0151-NP_10X7

  • Zoro # G8867656


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Notice
Legend
No Admittance Without A Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0151-NP_10X7
Zoro #
G8867656
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Admittance Without A Permit
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend
No Admittance Without A Permit
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Plastic No Admittance Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Admittance Without A Permit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products