Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Admittance Without A Permit, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0151-NP_14X10

  • Zoro # G8867820


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
No Admittance Without A Permit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0151-NP_14X10
Zoro #
G8867820
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Admittance Without A Permit
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Admittance Without A Permit
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Product Type
Plastic No Admittance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Admittance Without A Permit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.