Shop LYLE

Notice, No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot

  • Mfr # LCU5-0303-NA_10X7
  • Zoro # G8864969

product price: 
$
8.29
/ea

Key Features

Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0303-NA_10X7
Zoro #
G8864969
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Header Background Color
Blue
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Corrosion Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Product Type
Aluminum No Alcohol/Drugs Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.