Notice, No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot

  • Mfr # LCU5-0303-NA_14X10

  • Zoro # G8865005


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0303-NA_14X10
Zoro #
G8865005
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Metal Detectable
Yes
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Blue
Sign Header
Notice
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum No Alcohol/Drugs Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.