Notice, No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
- Mfr # LCU5-0303-ND_5X3.5
- Zoro # G8864978
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.