Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Cellular Phones Allowed, 14 in W x 10 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0045-ND_14X10

  • Zoro # G9168166


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Notice
Legend
No Cellular Phones Allowed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0045-ND_14X10
Zoro #
G9168166
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Cellular Phones Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Number of Printed Sides
1
Legend Pictogram Description
No Cell Phones
Sign Legend
No Cellular Phones Allowed
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-91
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Corrosion Resistant
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Header
Notice
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Write on Surface
No
Product Type
No Phone Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones Allowed, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.