Notice, No Drinking Under 21, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1639-NP_14X10

  • Mfr # U5-1639-NP_14X10

  • Zoro # G4710198


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Legend
No Drinking Under 21
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1639-NP_14X10
Zoro #
G4710198
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Drinking Under 21
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
No Drinking Under 21
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drinking Under 21, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.