Notice, No Drinking Under 21, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1639-NA_10x7

  • Mfr # U5-1639-NA_10x7

  • Zoro # G5273602


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
No Drinking Under 21
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1639-NA_10x7
Zoro #
G5273602
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Drinking Under 21
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Sign Legend
No Drinking Under 21
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drinking Under 21, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.