Notice, No Dumping Allowed, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1365-NA_14x10

  • Mfr # U5-1365-NA_14x10

  • Zoro # G5852030


product price:  $8.99
/ea

Key Features

Legend
Notice No Dumping Allowed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1365-NA_14x10
Zoro #
G5852030
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice No Dumping Allowed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Header
Notice
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Sign Header
Notice
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Dumping Allowed
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.