Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Dumping Allowed, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1365-NP_14X10

  • Mfr # U5-1365-NP_14X10

  • Zoro # G4710216


product price: $6.79
/ea

Key Features

Legend
No Dumping Allowed
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1365-NP_14X10
Zoro #
G4710216
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Dumping Allowed
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend Background Color
White
Sign Legend
No Dumping Allowed
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.