Notice, No Eating Or Drinking In This Area, 10 in W x 7 in H, , Plastic, LCU5-0166-NP_10X7

  • Mfr # LCU5-0166-NP_10X7

  • Zoro # G8867787


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0166-NP_10X7
Zoro #
G8867787
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
No Eating Or Drinking In This Area
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Plastic Eating Restriction Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.