Notice, No Eating Or Drinking In This Area, 5 in W x 3 1/2 in H, , LCU5-0166-RD_5X3.5

  • Mfr # LCU5-0166-RD_5X3.5

  • Zoro # G9176688


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0166-RD_5X3.5
Zoro #
G9176688
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header
Notice
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Flexible
Sign Header Style
Text
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend
No Eating Or Drinking In This Area
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Eating Restriction Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.