Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Exit, 14" W x 10" H, Rectangle, Recycled Plastic

  • Mfr # U5-1370-NP_14X10

  • Zoro # G4710231


product price: $7.19
/ea

Key Features

Header
Notice
Legend
No Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1370-NP_14X10
Zoro #
G4710231
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
No Exit
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
Notice
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.