Shop LYLE

Notice, No Firearms Allowed On Premises, 7 in W x 5 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0056-ND_7X5
  • Zoro # G9169450

product price: 
$
3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0056-ND_7X5
Zoro #
G9169450
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-79
Sign Legend
No Firearms Allowed On Premises
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Legend Pictogram Description
No Guns
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Notice
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Weapons Notice Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.