Notice, No Food or Drink Beyond This Point, 7 x 10, Vertical Rectangle, Plastic, U5-1375-NP_10X7

  • Mfr # U5-1375-NP_10X7

  • Zoro # G4721897


product price: $6.89
/ea

Key Features

Legend
No Food or Drink Beyond This Point
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1375-NP_10X7
Zoro #
G4721897
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Food or Drink Beyond This Point
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Sign Legend Text Color
Black
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Sign Legend
No Food Or Drink Beyond This Point
Material Properties
Flexible
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Notice
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.