Notice, No Food or Drink In This Area, 10 x 14, Horizontal Rectangle, Plastic, U5-1377-NP_14X10

  • Mfr # U5-1377-NP_14X10

  • Zoro # G4710259


product price:  $8.35
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1377-NP_14X10
Zoro #
G4710259
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Food or Drink In This Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Printed Language
English
Legend Style
Text
Header
Notice
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend
No Food Or Drink In This Area
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
Notice
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.