Shop LYLE

Notice, No Food or Drink In This Area, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1377-NA_10x7

  • Mfr # U5-1377-NA_10x7

  • Zoro # G5850490


product price:  $7.19
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1377-NA_10x7
Zoro #
G5850490
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Food or Drink In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend
No Food Or Drink In This Area
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.