Shop LYLE

Notice, No Jewelry No Piercings No Exposed Cuts Beyond This Point, 10 in W x 14 in H, Aluminum

  • Mfr # LCU5-0263-NA_14X10
  • Zoro # G8862817

product price: 
$
10.99
/ea

Key Features

Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0263-NA_14X10
Zoro #
G8862817
UPC #
-
Country of Origin
United States
Item
Aluminum Accident Prevention Notice Sign
Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Write on Surface
No
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Corrosion Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum Accident Prevention Notice Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Accident Prevention Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.