Notice, No Jewelry No Piercings No Exposed Cuts Beyond This Point, 10 in W x 14 in H, Plastic

  • Mfr # LCU5-0263-NP_14X10

  • Zoro # G8868855


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0263-NP_14X10
Zoro #
G8868855
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Facility Sign
Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Metal Detectable
No
Sign Header
Notice
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Background Color
Blue
Maximum Service Temperature
165 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Write on Surface
No
Product Type
Plastic Accident Prevention Notice Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.