Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, No Legend, 14" W x 10" H, Rectangle, Polyester

  • Mfr # U5-1024-ED_14x10

  • Zoro # G6050313


product price: $5.89
/ea

Key Features

Header
Notice
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1024-ED_14x10
Zoro #
G6050313
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Blank
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
White
Write on Surface
Yes
Metal Detectable
No
Adhesive Style
Repositionable
Material Special Properties
Write-On Surface
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Header
Notice
Sign Legend Background Color
White
Graffiti Resistant
Yes
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Eco Blank Sign Notice Sign

Description

Eco Blank Sign Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.