Notice, No Loafing or Loitering In This Area, 5 in x 7 in, Reflective Sheeting, U5-1384-RD_7X5

  • Mfr # U5-1384-RD_7X5

  • Zoro # G2759885


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
No Loafing or Loitering In This Area
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1384-RD_7X5
Zoro #
G2759885
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Loafing or Loitering In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Header Background Color
Blue
Legend Color
Black
Material
Vinyl
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Subject Matter
Facility
Printed Language
English
Sign Background Color
White
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend
No Loafing Or Loitering In This Area
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loafing Or Loitering In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.