Notice, No Smoking, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0079-RD_5x3.5

  • Zoro # G4318347


product price: $2.69
/ea

Key Features

Header
Notice
Legend
No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0079-RD_5x3.5
Zoro #
G4318347
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Blue on White
Background Color
White
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Language
English
Subject Matter
No Smoking
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Mirror Print
No
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Legend
No Smoking
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.