Notice, No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, 14 in W x 10 in H

  • Mfr # LCU5-0025-RD_14x10

  • Zoro # G4318785


product price:  $9.19
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0025-RD_14x10
Zoro #
G4318785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header
Notice
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Legend Pictogram ID
PFXG-02
Legend Pictogram Description
Smoking
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.