Notice, No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, 5 in W x 3 1/2 in H

  • Mfr # LCU5-0025-RD_5x3.5

  • Zoro # G4318767


product price:  $2.59
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0025-RD_5x3.5
Zoro #
G4318767
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Legend Color
White
Legend/Background Color
Black/Blue on White
Material
Vinyl
Header Background Color
Blue
Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Header Text Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Smoking
Metal Detectable
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Legend Pictogram ID
PFXG-02
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products