Notice, No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, 7 in W x 5 in H

  • Mfr # LCU5-0025-RD_7x5

  • Zoro # G4318776


product price:  $3.29
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0025-RD_7x5
Zoro #
G4318776
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Blue on White
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
No Smoking
Language
English
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header
Notice
Adhesive Style
Permanent
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-02
Glow In The Dark
No
Legend Pictogram Description
Smoking
Mirror Print
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.