Notice, No Smoking of Any Type Allowed, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0026-RD_14x10

  • Zoro # G4318721


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
No Smoking of Any Type Allowed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0026-RD_14x10
Zoro #
G4318721
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking of Any Type Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Sign Legend Color
Black
Subject Matter
No Smoking
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Language
English
Background Color
White
Double-Sided
No
Header Background Color
Blue
Legend/Background Color
Black/Blue on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PFXG-02
Sign Mounting Location
Wall
Legend Pictogram Description
Smoking
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend
No Smoking Of Any Type Allowed
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Text Color
White
Sign Header Background Color
Blue
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products