Notice, No Smoking of Any Type Allowed, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0026-RD_5x3.5

  • Zoro # G4318706


product price: $2.29
/ea

Key Features

Header
Notice
Legend
No Smoking of Any Type Allowed
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0026-RD_5x3.5
Zoro #
G4318706
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking of Any Type Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Header Background Color
Blue
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Blue on White
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Legend Color
White
Language
English
Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
Smoking
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend
No Smoking Of Any Type Allowed
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PFXG-02
Anti-Slip Surface
No
Graffiti Resistant
No
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.