Notice, No Smoking of Any Type Allowed, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0026-RD_7x5

  • Zoro # G4318715


product price:  $4.09
/ea

Key Features

Header
Notice
Legend
No Smoking of Any Type Allowed
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0026-RD_7x5
Zoro #
G4318715
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking of Any Type Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Vinyl
Sign Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Blue on White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Background Color
White
Subject Matter
No Smoking
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header
Notice
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Material Properties
Flexible
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Legend Pictogram ID
PFXG-02
Legend Pictogram Description
Smoking
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Smoking Of Any Type Allowed
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Of Any Type Allowed, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.