Notice, No Smoking Violation Will Result In Disciplinary Action, 14 in W x 10 in H, Polyester

  • Mfr # LCU5-0255-ND_14X10

  • Zoro # G8862467


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0255-ND_14X10
Zoro #
G8862467
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Label
Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Notice
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Smoking Notice Label

Description

No Smoking Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products