Notice, No Smoking Violation Will Result In Disciplinary Action, 7 in W x 5 in H, Polyester

  • Mfr # LCU5-0255-ND_7X5

  • Zoro # G8862519


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0255-ND_7X5
Zoro #
G8862519
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Label
Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Sign Header
Notice
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Notice Label

Description

No Smoking Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.