Notice, No Trespassing, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0009-RD_14X10

  • Zoro # G9164858


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Notice
Legend
No Trespassing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0009-RD_14X10
Zoro #
G9164858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Trespassing Notice Reflective Label
Header
Notice
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
No Trespassing.
Protective Coating
Clear Film Laminate
Sign Header
Notice
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
No Trespassing Notice Reflective Label

Description

No Trespassing Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.