Notice, No Trespassing Loitering Soliciting On This Property, 10 in W x 14 in H, Vertical Rectangle

  • Mfr # LCU5-0247-RA_14X10

  • Zoro # G8862275


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0247-RA_14X10
Zoro #
G8862275
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
No Trespassing Loitering Soliciting On This Property
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Reflective No Trespassing Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.