Notice, No Trespassing Loitering Soliciting On This Property, 10 in W x 14 in H, Vertical Rectangle

  • Mfr # LCU5-0247-RD_14X10

  • Zoro # G8862220


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0247-RD_14X10
Zoro #
G8862220
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
No Trespassing Loitering Soliciting On This Property
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Product Type
No Trespassing Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.