Notice, Non-Potable Water Not For Drinking Or Cooking, 10 in W x 7 in H, , LCU5-0068-RD_10X7

  • Mfr # LCU5-0068-RD_10X7

  • Zoro # G9170640


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0068-RD_10X7
Zoro #
G9170640
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Legend Pictogram ID
PHSK-23
Legend Pictogram Description
Do Not Drink
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Product Type
Potable Water Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.