Notice, Non-Potable Water Not For Drinking Or Cooking, 14 in W x 10 in H, , LCU5-0068-RA_14X10

  • Mfr # LCU5-0068-RA_14X10

  • Zoro # G9170616


product price:  $10.59
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0068-RA_14X10
Zoro #
G9170616
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Potable Water Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Potable Water Notice Sign

Description

Reflective Potable Water Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.