Notice, Non-Potable Water Not For Drinking Or Cooking, 7 in W x 5 in H, , LCU5-0068-ND_7X5

  • Mfr # LCU5-0068-ND_7X5

  • Zoro # G9170570


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0068-ND_7X5
Zoro #
G9170570
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Metal Detectable
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Graffiti Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header
Notice
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.