Notice, Non Potable Water Not for Drinking or Cooking Use, 10 in x 14 in, Aluminum, U5-1429-NA_14x10

  • Mfr # U5-1429-NA_14x10

  • Zoro # G5903200


product price:  $8.15
/ea

Key Features

Legend
Notice Non Potable Water Not for Drinking or Cooking Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1429-NA_14x10
Zoro #
G5903200
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Non Potable Water Not for Drinking or Cooking Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Maximum Service Temperature
140 Degrees F
Sign Header
Notice
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products