Notice, Non-Potable Water, Not for Drinking or Cooking Use, 10 x 14, Aluminum, U5-1429-RA_14X10
Mfr # U5-1429-RA_14X10
Zoro # G9660734
product price:Â $9.89
/eaKey Features
Legend
Non-potable Water, Not for Drinking or Cooking Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U5-1429-RA_14X10
Zoro #
G9660734
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.