Notice, Non-Potable Water, Not for Drinking or Cooking Use, 10in x 14in, Sheeting, U5-1429-RD_14X10

  • Mfr # U5-1429-RD_14X10

  • Zoro # G2759228


product price:  $6.49
/ea

Key Features

Legend
Non-potable Water, Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1429-RD_14X10
Zoro #
G2759228
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water, Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Legend Style
Text
Background Color
White
Subject Matter
Potable Water
Sign Background Color
White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header
Notice
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Background Color
Blue
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.