Notice, Non-Potable Water Not for Drinking or Cooking Use, 7 in x 10 in, Sheeting, U5-1426-RD_10X7

  • Mfr # U5-1426-RD_10X7

  • Zoro # G2759255


product price:  $4.39
/ea

Key Features

Legend
Non-potable Water Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1426-RD_10X7
Zoro #
G2759255
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water Not for Drinking or Cooking Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Potable Water
Header Legend Color
White
Header
Notice
Printed Language
English
Legend Color
Black
ANSI Compliant
Yes
Language
English
Sign Background Color
White
Legend/Background Color
Black and Blue/White
Material
Vinyl
Legend Style
Text
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Chemical Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Header Background Color
Blue
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products