Notice, Non-Potable Water Not To Be Used For Drinking., 10 in W x 7 in H, LCU5-0291-RA_10X7

  • Mfr # LCU5-0291-RA_10X7

  • Zoro # G8864138


product price:  $8.25
/ea

Key Features

Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0291-RA_10X7
Zoro #
G8864138
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Potable Water Notice Sign
Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Potable Water Notice Sign

Description

Reflective Potable Water Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products