Notice, Only Authorized Persons To Enter This Area, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # LCU5-0206-NA_10X7

  • Zoro # G8858958


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0206-NA_10X7
Zoro #
G8858958
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
White
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Only Authorized Persons To Enter This Area
Metal Detectable
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Product Type
Aluminum Authorized Personnel Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.