Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Only Authorized Persons To Enter This Area, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # LCU5-0206-ND_10X7

  • Zoro # G8859028


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0206-ND_10X7
Zoro #
G8859028
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Only Authorized Persons To Enter This Area
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
Sign Header Background Color
Blue
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Product Type
Authorized Personnel Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.