Notice, Only Authorized Persons To Enter This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0206-ND_14X10

  • Zoro # G8858985


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0206-ND_14X10
Zoro #
G8858985
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Notice Label
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Blue
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Write on Surface
No
Sign Header
Notice
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Only Authorized Persons To Enter This Area
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Authorized Personnel Notice Label

Description

Authorized Personnel Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.