Notice, Only Authorized Persons To Enter This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0206-NP_14X10

  • Zoro # G8868259


product price:  $6.99
/ea

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0206-NP_14X10
Zoro #
G8868259
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Only Authorized Persons To Enter This Area
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Material Properties
Flexible
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Authorized Personnel Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.