Notice, Only Authorized Persons To Enter This Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0206-RD_14X10

  • Zoro # G8859107


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0206-RD_14X10
Zoro #
G8859107
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Notice Reflective Label
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Only Authorized Persons To Enter This Area
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Corrosion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Authorized Personnel Notice Reflective Label

Description

Authorized Personnel Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.