Notice, Out Of Service, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1438-NP_14X10

  • Mfr # U5-1438-NP_14X10

  • Zoro # G4710548


product price:  $5.69
/ea

Key Features

Legend
Out Of Service
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1438-NP_14X10
Zoro #
G4710548
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Out Of Service
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Sign Legend
Out Of Service
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.