Notice, Out Of Service, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1438-NP_10X7

  • Mfr # U5-1438-NP_10X7

  • Zoro # G4722195


product price:  $6.85
/ea

Key Features

Legend
Out Of Service
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1438-NP_10X7
Zoro #
G4722195
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Out Of Service
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Header
Notice
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Legend Color
Black
Sign Header Background Color
Blue
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
Out Of Service
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.